Check Availability
  • CONDOR 

    Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 2, HPPE Lining, Gray, S, PR 1

  • Item # 2RA20
  • Mfr. Model # 2RA20
Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 2, HPPE Lining, Gray, S, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These cut-resistant gloves are designed for dry and light oil applications including automotive assembly, construction, food industry, glass handling, metal fabrication, parts handling, and wood handling. They feature a lightweight, HPPE (high-performance polyethylene) lining, which helps to provide cut, puncture, and abrasion resistance in carpentry and joining tasks, and when handling ceramics, glass, and plastics. The polyurethane coating helps to boost job performance by enhancing grip, particularly on slippery surfaces.
Show More Close
 

Technical Specifications

Item # 2RA20
Mfr. Model # 2RA20
UNSPSC #46181504
Catalog Page 1680
Shipping Weight 0.12 lbs
Country of Origin China *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level 2
ANSI/ISEA Abrasion Level 4
Glove Coating Material Polyurethane
Glove Lining Material - Cut Resistant HPPE
Suggested Use Environment Dry
Series Condor
Glove Size S
Puncture Resistant No
Palm Material Polyurethane
Color Gray
Cuff Knit
Glove Coating Coverage 3/4 Dip
Glove Coating Finish Smooth
Glove Cut Clute
Glove Hand Style Left and Right
Glove Length 9-1/4"
Application Electronic and Small Parts Assembly, Hi-Tech Applications, Automotive Sub-Assembly, Inspection
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms