Check Availability
  • CONDOR 

    Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 2, HPPE Lining, Black, White, S, PR 1

  • Item # 29PH95
  • Mfr. Model # 29PH95
Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 2, HPPE Lining, Black, White, S, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CondorĀ® cut-resistant gloves resist the sharp edges of stamped metals, glass, plastics, ceramics, or other materials. Ideal for assembly work involving small sharp components, automotive, white goods, plastics, glass, plastics injection and molding, sheet metal assembly, and handling sharp objects. Gloves feature a smooth polyethylene/polyurethane coating on palm and fingertips, comfortable knit wrist cuff, and high-performance polyethylene lining. Seamless knit cut with wing style thumb. 13 ga.
Show More Close
 

Technical Specifications

Item # 29PH95
Mfr. Model # 29PH95
UNSPSC #46181504
Shipping Weight 0.108 lbs
Country of Origin China *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level 2
ANSI/ISEA Abrasion Level 4
Glove Coating Material Polyurethane
Glove Lining Material - Cut Resistant HPPE
Suggested Use Environment Dry
Glove Size S
Puncture Resistant No
Palm Material HPPE/Polyurethane
Color Black, White
Cuff Knit
Glove Coating Coverage None
Glove Coating Finish Smooth
Glove Hand Style Left and Right
Glove Length 8-3/4"
Application Protects From Sharp Edges of Metals, Ceramics, Glass and Other Materials
Abrasion Resistant No
ANSI Cut Grams Greater Than 500
Finger Material HPPE/Polyurethane
Finger Style Full
Gauge 13
Standards ANSI/ISEA 105-2011
Stitching Material Polyester
Thumb Style Wing
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms