Check Availability
  • CONDOR 

    Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 2, HPPE Lining, White, XL, PR 1

  • Item # 29JV89
  • Mfr. Model # 29JV89
Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 2, HPPE Lining, White, XL, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For cut resistance, try the CondorĀ® high-performance polyethylene/polyurethane glove. Use for machining, scrap metal handling, glazing, glass handling, automotive industry, cutting fluids, construction, HVAC, electronics assembly, and maintenance. Features a polyethylene lining, polyurethane smooth coating on palm, polyethylene knuckle padding, knit cuff, and polyester stitching. 13 ga.
Show More Close
 

Technical Specifications

Item # 29JV89
Mfr. Model # 29JV89
UNSPSC #46181504
Catalog Page 1680
Shipping Weight 0.13 lbs
Country of Origin China *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level 2
ANSI/ISEA Abrasion Level 5
Glove Coating Material Polyurethane
Glove Lining Material - Cut Resistant HPPE
Suggested Use Environment Dry
Series Condor
Glove Size XL
Puncture Resistant No
Palm Material HPPE/Polyurethane
Color White
Cuff Knit
Glove Coating Coverage Palm and Fingers
Glove Coating Finish Smooth
Glove Cut Clute
Glove Hand Style Left and Right
Glove Length 10-1/4"
Application Handling and Assembling Small Parts and Products with Sharp Edges of Stamped Metal, Plastic or Ceramics
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms