Check Availability
  • CONDOR 

    Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 2, HPPE Lining, White, L, PR 1

  • Item # 29JV88
  • Mfr. Model # 29JV88
Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 2, HPPE Lining, White, L, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For cut resistance, try the CondorĀ® high-performance polyethylene/polyurethane glove. Use for machining, scrap metal handling, glazing, glass handling, automotive industry, cutting fluids, construction, HVAC, electronics assembly, and maintenance. Features a polyethylene lining, polyurethane smooth coating on palm, polyethylene knuckle padding, knit cuff, and polyester stitching. 13 ga.
Show More Close
 

Technical Specifications

Item # 29JV88
Mfr. Model # 29JV88
UNSPSC #46181504
Catalog Page 1680
Shipping Weight 0.13 lbs
Country of Origin China *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level 2
ANSI/ISEA Abrasion Level 5
Glove Coating Material Polyurethane
Glove Lining Material - Cut Resistant HPPE
Suggested Use Environment Dry
Series Condor
Glove Size L
Puncture Resistant No
Palm Material HPPE/Polyurethane
Color White
Cuff Knit
Glove Coating Coverage Palm and Fingers
Glove Coating Finish Smooth
Glove Cut Clute
Glove Hand Style Left and Right
Glove Length 10"
Application Handling and Assembling Small Parts and Products with Sharp Edges of Stamped Metal, Plastic or Ceramics
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms