Check Availability
  • CONDOR 

    Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 3, HPPE Lining, Black, Gray, L, PR 1

  • Item # 29JV37
  • Mfr. Model # 29JV37
Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 3, HPPE Lining, Black, Gray, L, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CondorĀ® cut-resistant gloves resist the sharp edges of metals, glass, plastics, ceramics, or other materials. Ideal for assembly work involving small sharp components, automotive, white goods, plastics, glass, plastics injection and molding, sheet metal assembly, and handling sharp objects. Gloves feature a smooth polyurethane coating on palm and fingertips, comfortable knit wrist cuff, and high-performance polyethylene lining. 13 ga.
Show More Close
 

Technical Specifications

Item # 29JV37
Mfr. Model # 29JV37
UNSPSC #46181504
Catalog Page 1680
Shipping Weight 0.15 lbs
Country of Origin China *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level 3
ANSI/ISEA Abrasion Level 1
ANSI/ISEA Puncture Level 0
Glove Coating Material Polyurethane
Glove Lining Material - Cut Resistant HPPE
Suggested Use Environment Dry
Series Condor
Glove Size L
Puncture Resistant No
Palm Material Polyurethane
Color Black, Gray
Cuff Knit
Glove Coating Coverage Palm and Fingers
Glove Coating Finish Smooth
Glove Cut Clute
Glove Hand Style Left and Right
Glove Length 10"
Application Protects From Sharp Edges of Metals, Ceramics, Glass and Other Materials
Abrasion Resistant Yes
ANSI Abrasion Cycles Greater Than 100
ANSI Cut Grams Greater Than 1000
Finger Material Polyurethane
Finger Style Full
Gauge 13
Knuckle Padding Material High-Performance Polyethylene
Standards ANSI/ISEA 105
Stitching Material Polyester
Thumb Style Wing
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms