Check Availability
  • CONDOR 

    Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 2, HPPE Lining, Gray, White, M, PR 1

  • Item # 19L417
  • Mfr. Model # 19L417
Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 2, HPPE Lining, Gray, White, M, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lightweight and durable string knit gloves with soft lining help you get the job done safely while keeping your hands extremely comfortable. Their palm coating adds extra grip and flexibility, as well as abrasion and cut resistance.
Show More Close
 

Technical Specifications

Item # 19L417
Mfr. Model # 19L417
UNSPSC #46181504
Catalog Page 1680
Shipping Weight 0.1 lbs
Country of Origin China *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level 2
ANSI/ISEA Abrasion Level 4
Glove Coating Material Polyurethane
Glove Lining Material - Cut Resistant HPPE
Suggested Use Environment Dry
Series Condor
Glove Size M
Puncture Resistant Yes
Palm Material 4 Way Spandex/Synthetic Leather Palm/Rubber
Color Gray, White
Cuff Knit
Glove Coating Coverage Palm and Fingers
Glove Coating Finish Smooth
Glove Cut Clute
Glove Hand Style Left and Right
Glove Length 9-1/2"
Application Wood Handling, Automotive Assembly, Glass Handling, Metal Fabrication, Construction, Industrial, General Work
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms