Check Availability
  • Knit Cut-Resistant Gloves
  • CONDOR 

    Cut-Resistant Gloves, L, Palm, Polyurethane Glove Coating Material, 1 PR

  • Item # 49AD94
  • Mfr. Model # 49AD94
Cut-Resistant Gloves,  L,  Palm,  Polyurethane Glove Coating Material,  1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The lightweight, HPPE (high-performance polyethylene) lining of these CondorĀ® safety gloves helps to provide cut, puncture, and abrasion resistance in carpentry and joining tasks, and when handling ceramics, glass, and plastics. They're designed for comfort, performance, and protection in applications including automotive assembly, parts handling, construction, food industries, and metal fabrication. The textured polyurethane coating helps protect hands from harmful residue and chemicals. It allows tactile sensitivity and can boost job performance by enhancing grip, particularly on slippery surfaces.
Show More Close
 

Technical Specifications

Item # 49AD94
Mfr. Model # 49AD94
UNSPSC #46181504
Catalog Page 1680
Shipping Weight 0.1 lbs
Country of Origin China *
Item Cut-Resistant Gloves
ANSI/ISEA Cut Level - 2011 2
ANSI/ISEA Abrasion Level 3
Brand and Series Condor
Color Blue
FDA Compliant No
Glove Coating Coverage Palm
Glove Coating Material Polyurethane
Glove Coating Finish Smooth
Glove Length 10"
Glove Length Style Standard
Glove Materials HPPE
Glove Performance General Purpose
Glove Size L
Latex-Free No
Palm Material Polyurethane
Silicone-Free No
ANSI Abrasion Cycles 0
ANSI/ISEA Cut Load 0
ANSI/ISEA Puncture Force 0
ANSI/ISEA Puncture Level 0
Glove Cut Clute
Glove Hand Style Left and Right
Series Condor
Standards ANSI/ISEA 105-2016, EN388
* This product's country of origin is subject to change

Welcome Sign In