This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • CONDOR 

    Polypropylene Bouffant, 18" Diameter, Size: Universal, Package Quantity 100

  • Item # 3EZC7
  • Mfr. Model # 3EZC7
Polypropylene Bouffant, 18" Diameter, Size: Universal, Package Quantity 100

See alternate products available online.

Product Details

These sanitary, latex-free bouffant caps are designed to prevent product contamination while keeping hair contained and safely out of wearers' eyes. They feature breathable, nonwoven polypropylene construction with an elastic headband for a comfortable, nonslip fit.
Show More Close
 

Technical Specifications

Item # 3EZC7
Mfr. Model # 3EZC7
UNSPSC #42131604
Shipping Weight 0.43 lbs
Country of Origin China *
Hair and Beard Nets Item Bouffant
Material Polypropylene
Package Quantity 100
Size Universal
Color Green
Metal Detectable No
Diameter 18"
Contains Latex Yes
Lint-Free No
Package Type Bag
Item Bouffant Cap
Fabric Weight 0.3 oz./sq. yd.
Series D2136
* This product's country of origin is subject to change

Welcome Sign In