Check Availability
  • CONDOR 

    Polypropylene Bouffant, 28" Diameter, Size: Universal, Package Quantity 100

  • Item # 3EZC6
  • Mfr. Model # 3EZC6
Polypropylene Bouffant, 28" Diameter, Size: Universal, Package Quantity 100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These latex-free bouffant caps are designed to prevent product contamination while keeping hair contained and safely out of wearers' eyes. They feature breathable, nonwoven polypropylene construction with an elastic headband for a comfortable, nonslip fit.
Show More Close
 

Technical Specifications

Item # 3EZC6
Mfr. Model # 3EZC6
UNSPSC #42131604
Catalog Page 1731
Shipping Weight 0.89 lbs
Country of Origin China *
Hair and Beard Nets Item Bouffant
Material Polypropylene
Package Quantity 100
Size Universal
Color White
Metal Detectable No
Diameter 28"
Contains Latex Yes
Lint-Free No
Package Type Bag
Item Bouffant Cap
Fabric Weight 0.3 oz./sq. yd.
Series D2139
* This product's country of origin is subject to change

Welcome Sign In