Check Availability
  • CONDOR 

    Polypropylene Bouffant, 28" Diameter, Size: Universal, Package Quantity 1000

  • Item # 23KX28
  • Mfr. Model # 23KX28
Polypropylene Bouffant, 28" Diameter, Size: Universal, Package Quantity 1000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Large 28"-dia. bouffant cap from CondorĀ® keeps hair out of your eyes and away from your work. Breathable polypropylene with an elastic headband for a comfortable, nonslip fit. Universal size fits most.
Show More Close
 

Technical Specifications

Item # 23KX28
Mfr. Model # 23KX28
UNSPSC #42131604
Shipping Weight 10.8 lbs
Country of Origin China *
Hair and Beard Nets Item Bouffant
Material Polypropylene
Package Quantity 1000
Size Universal
Color Blue
Diameter 28"
Contains Latex No
Package Type Box
Item Bouffant Cap
Fabric Weight 3.84 oz.
Series H8285
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.