This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

Polypropylene Bouffant, 24" Diameter, Size: Universal, Package Quantity 100

See alternate products available online.

Prop 65 Compliance and Restrictions

Product Details

CondorĀ® 24"-dia. bouffant provides economical protection for hygienic work environment. Keeps hair out of your eyes and away from your work. Breathable polypropylene with an elastic headband for a comfortable, nonslip fit. Universal size fits most.
Show More Close
 

Technical Specifications

Item # 23KX21
Mfr. Model # 23KX21
UNSPSC #42131604
Catalog Page 1731
Shipping Weight 0.79 lbs
Country of Origin China *
Hair and Beard Nets Item Bouffant
Material Polypropylene
Package Quantity 100
Size Universal
Color Blue
Metal Detectable No
Diameter 24"
Contains Latex No
Package Type Box
Item Bouffant Cap
Fabric Weight 0.27 oz./sq. yd.
Series H8283
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov