Check Availability
  • CONDOR 

    Polypropylene Bouffant, 24" Diameter, Size: Universal, Package Quantity 100

  • Item # 23KX19
  • Mfr. Model # 23KX19
Polypropylene Bouffant, 24" Diameter, Size: Universal, Package Quantity 100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cover up hair and keep it out of your eyes with a pleated bouffant cap from Condor.® Helps prevent any product contamination in your work environment. 24" dia. Cool and lightweight, made from latex-free polypropylene.
Show More Close
 

Technical Specifications

Item # 23KX19
Mfr. Model # 23KX19
UNSPSC #42131604
Shipping Weight 0.64 lbs
Country of Origin China *
Hair and Beard Nets Item Bouffant
Material Polypropylene
Package Quantity 100
Size Universal
Color White
Metal Detectable No
Diameter 24"
Contains Latex No
Package Type Bag
Item Bouffant Cap
Fabric Weight 0.27 oz./sq. yd.
Series H8287
* This product's country of origin is subject to change

Compliance and Restrictions