Check Availability
  • CONDOR 

    Polypropylene Bouffant, 24" Diameter, Size: Universal, Package Quantity 1000

  • Item # 23KX17
  • Mfr. Model # 23KX17
Polypropylene Bouffant, 24" Diameter, Size: Universal, Package Quantity 1000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Help prevent contamination in hygienic work environments with a bouffant cap from CondorĀ®. 24"-dia. polypropylene cap features an elastic headband for a comfortable fit. Universal size fits most.
Show More Close
 

Technical Specifications

Item # 23KX17
Mfr. Model # 23KX17
UNSPSC #42131604
Shipping Weight 7.3 lbs
Country of Origin China *
Hair and Beard Nets Item Bouffant
Material Polypropylene
Package Quantity 1000
Size Universal
Color White
Metal Detectable No
Diameter 24"
Contains Latex No
Package Type Box
Item Bouffant Cap
Fabric Weight 0.27 oz./sq. yd.
Series H8282
* This product's country of origin is subject to change

Compliance and Restrictions