This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • CONDOR 

    Polypropylene Bouffant, 21" Diameter, Size: Universal, Package Quantity 1000

  • Item # 23KX15
  • Mfr. Model # 23KX15
Polypropylene Bouffant, 21" Diameter, Size: Universal, Package Quantity 1000

See alternate products available online.

Prop 65 Compliance and Restrictions

Product Details

Keep hair covered with a polypropylene bouffant cap from CondorĀ® and ensure a clean work environment. Universal sizing with an elastic headband for a nonslip fit. 21" dia.
Show More Close
 

Technical Specifications

Item # 23KX15
Mfr. Model # 23KX15
UNSPSC #42131604
Shipping Weight 5.85 lbs
Country of Origin China *
Hair and Beard Nets Item Bouffant
Material Polypropylene
Package Quantity 1000
Size Universal
Color Yellow
Diameter 21"
Contains Latex No
Package Type Box
Item Bouffant Cap
Fabric Weight 2.08 oz.
Series H8280
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov