Check Availability
Polypropylene Bouffant, 21" Diameter, Size: Universal, Package Quantity 1000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Keep hair covered with a polypropylene bouffant cap from CondorĀ® and ensure a clean work environment. Universal sizing with an elastic headband for a nonslip fit. 21" dia.
Show More Close
 

Technical Specifications

Item # 23KX12
Mfr. Model # 23KX12
UNSPSC #42131604
Catalog Page 1731
Shipping Weight 6.1 lbs
Country of Origin China *
Hair and Beard Nets Item Bouffant
Material Polypropylene
Package Quantity 1000
Size Universal
Color Blue
Diameter 21"
Contains Latex No
Package Type Box
Item Bouffant Cap
Fabric Weight 2.08 oz.
Series H8280
* This product's country of origin is subject to change

Welcome Sign In