Check Availability
  • CONDOR 

    Polypropylene Bouffant, 21" Diameter, Size: Universal, Package Quantity 100

  • Item # 23KX10
  • Mfr. Model # 23KX10
Polypropylene Bouffant, 21" Diameter, Size: Universal, Package Quantity 100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Keep hair covered with a polypropylene bouffant cap from CondorĀ® and ensure a clean work environment. Universal sizing with an elastic headband for a nonslip fit. 21" dia.
Show More Close
 

Technical Specifications

Item # 23KX10
Mfr. Model # 23KX10
UNSPSC #42131604
Shipping Weight 0.7 lbs
Country of Origin China *
Hair and Beard Nets Item Bouffant
Material Polypropylene
Package Quantity 100
Size Universal
Color White
Diameter 21"
Contains Latex No
Package Type Box
Item Bouffant Cap
Fabric Weight 2.08 oz.
Series H8281
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.