Check Availability
  • CONDOR 

    Polypropylene Bouffant, 18" Diameter, Size: Universal, Package Quantity 1000

  • Item # 23KX07
  • Mfr. Model # 23KX07
Polypropylene Bouffant, 18" Diameter, Size: Universal, Package Quantity 1000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Smaller 18"-dia. bouffant cap from CondorĀ® keeps hair out of your eyes and away from your work. Breathable polypropylene with an elastic headband for a comfortable, nonslip fit. Universal sizing.
Show More Close
 

Technical Specifications

Item # 23KX07
Mfr. Model # 23KX07
UNSPSC #42131604
Shipping Weight 4.8 lbs
Country of Origin China *
Hair and Beard Nets Item Bouffant
Material Polypropylene
Package Quantity 1000
Size Universal
Color Blue
Metal Detectable No
Diameter 18"
Contains Latex No
Package Type Box
Item Bouffant Cap
Fabric Weight 0.27 oz./sq. yd.
Series H8278
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.