Check Availability
  • CONDOR 

    Polypropylene Beard Cover, 16" Diameter, Size: S, Package Quantity 100

  • Item # 3EZD7
  • Mfr. Model # 3EZD7
Polypropylene Beard Cover, 16" Diameter, Size: S, Package Quantity 100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Maintain high standards of cleanliness with the CondorĀ® beard cover. Lightweight polypropylene is latex free. Stretchable elastic provides a comfortable fit.
Show More Close
 

Technical Specifications

Item # 3EZD7
Mfr. Model # 3EZD7
UNSPSC #53131625
Catalog Page 1730
Shipping Weight 0.3 lbs
Country of Origin China *
Hair and Beard Nets Item Beard Cover
Material Polypropylene
Package Quantity 100
Size S
Color White
Metal Detectable No
Diameter 16"
Contains Latex Yes
Lint-Free No
Package Type Bag
Item Beard Cover
Fabric Weight 0.3 oz./sq. yd.
* This product's country of origin is subject to change

Compliance and Restrictions