Check Availability
  • CONDOR 

    Polypropylene Beard Cover, 18" Diameter, Size: Universal, Package Quantity 100

  • Item # 23KX03
  • Mfr. Model # 23KX03
Polypropylene Beard Cover, 18" Diameter, Size: Universal, Package Quantity 100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sanitary beard cover from CondorĀ® is made of lightweight polypropylene. Helps keep workplace free from contamination. Comfortable fit with stretchable elastic. Latex free. Universal size.
Show More Close
 

Technical Specifications

Item # 23KX03
Mfr. Model # 23KX03
UNSPSC #53131625
Shipping Weight 0.27 lbs
Country of Origin China *
Hair and Beard Nets Item Beard Cover
Material Polypropylene
Package Quantity 100
Size Universal
Color Blue
Metal Detectable No
Diameter 18"
Contains Latex No
Package Type Bag
Item Beard Cover
Fabric Weight 1.04 oz.
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms