Check Availability
  • CONDOR 

    Polypropylene, Size: Universal, Package Quantity 100

  • Item # 2KTU1
  • Mfr. Model # 2KTU1
Polypropylene, Size: Universal, Package Quantity 100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Providing a reliable barrier against nonchemical splashes and spills, these disposable hoods offer protection to shoulder level when you need additional coverage.
Show More Close
 

Technical Specifications

Item # 2KTU1
Mfr. Model # 2KTU1
UNSPSC #46181522
Shipping Weight 5.0 lbs
Country of Origin China *
Material Polypropylene
Package Quantity 100
Size Universal
Color White
Package Type Box
Item Disposable Hood
Fabric Weight 1.06 oz./sq. yd.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In