Check Availability
  • CONDOR 

    Polypropylene, Size: Universal, Package Quantity 100

  • Item # 26W858
  • Mfr. Model # 26W858
Polypropylene, Size: Universal, Package Quantity 100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This pullover hood features an elastic face and neck. It also features polypropylene construction and offers a disposable, protective solution to working in less demanding environments with dirty, nonhazardous conditions.
Show More Close
 

Technical Specifications

Item # 26W858
Mfr. Model # 26W858
UNSPSC #46181522
Shipping Weight 3.56 lbs
Country of Origin China *
Material Polypropylene
Package Quantity 100
Size Universal
Color Blue
Package Type Box
Item Pullover Hood
Fabric Weight 1.386 oz./sq. yd.
Series G6097
* This product's country of origin is subject to change

Welcome Sign In