Check Availability
  • CONDOR 

    Polyethylene/Polypropylene Cleanroom Sleeves, 18"L, 10 mil Thickness, Elastic Cuff Style, 200 PK

  • Item # 30C605
  • Mfr. Model # 30C605
Polyethylene/Polypropylene Cleanroom Sleeves, 18"L, 10 mil Thickness, Elastic Cuff Style, 200 PK Sleeve,Long,PK200
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Disposable oversleeve provides personal safety protection with a reliable barrier against nonchemical splashes and spills. Sleeves protect your forearms and have elastic at both the top and the wrist to ensure a secure fit as well as keep out any contaminants. A liquid-resistant barrier makes them ideal for most tasks requiring liquid and particle protection.
Show More Close
 

Technical Specifications

Item # 30C605
Mfr. Model # 30C605
UNSPSC #46181516
Catalog Page 1730
Shipping Weight 7.7 lbs
Country of Origin China *
Sleeves Item Cleanroom Sleeves
Material Polyethylene Film and Spunbond Polypropylene
Sleeves Primary Material Polyethylene/Polypropylene
Sleeves Length 18"
Thickness 10 mil
Series n/a
Standards ASTM D5733,D034, D3786, AATCC 127,AATCC76: 2005,16 CFR Part 1610
Cuff Style Elastic
Color White
Seam Style Serged
Item Oversleeves
* This product's country of origin is subject to change

Compliance and Restrictions

View the Certificate of Conformity  for this item. (PDF)

Alternate Search Terms