Check Availability
Polyester Beard Cover, 18" Diameter, Size: Universal, Package Quantity 100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

The CondorĀ® beard net helps keep work areas clean and sanitary. Heavyweight nylon netting with stretchable elastic provides a comfortable fit. Universal sizing fits most.
Show More Close
 

Technical Specifications

Item # 23KX05
Mfr. Model # 23KX05
UNSPSC #53131625
Catalog Page 1731
Shipping Weight 0.4 lbs
Country of Origin China *
Hair and Beard Nets Item Beard Cover
Material Polyester
Package Quantity 100
Size Universal
Color White
Metal Detectable No
Diameter 18"
Contains Latex No
Package Type Box
Item Beard Cover
Fabric Weight 1.04 oz.
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms