Check Availability
Polyester Beard Cover, 18" Diameter, Size: Universal, Package Quantity 100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Maintain high standards of cleanliness with the CondorĀ® beard cover. Lightweight polypropylene is latex free. Stretchable elastic provides a comfortable fit. Universal size fits most.
Show More Close
 

Technical Specifications

Item # 1TTV5
Mfr. Model # 1TTV5
UNSPSC #46181707
Catalog Page 1731
Shipping Weight 0.35 lbs
Country of Origin China *
Hair and Beard Nets Item Beard Cover
Material Polyester
Package Quantity 100
Size Universal
Color White
Metal Detectable No
Diameter 18"
Contains Latex No
Lint-Free No
Package Type Bag
Item Beard Cover
Fabric Weight 0.47 oz./sq. yd.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In