This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • CONDOR 

    Persuader Scratch-Resistant Safety Glasses, Gray Lens Color

  • Item # 4VAX2
  • Mfr. Model # 4VAX2
Persuader  Scratch-Resistant Safety Glasses, Gray Lens Color

See alternate products available online.

Product Details

The Persuader Style has a contoured floating lens that improves your field of vision, without a solid frame piece above to block your view overhead. The design provides comfortable cushioned sleeves, soft gel nosepieces, and bayonet temples so the glasses can slip on and off easily under your helmet, head set, or other headgear.
Show More Close
 

Technical Specifications

Item # 4VAX2
Mfr. Model # 4VAX2
UNSPSC #46181802
Catalog Page 1649
Shipping Weight 0.06 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Persuader(TM)
Gender Unisex
Lens Color Gray
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Silver
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Silver
Temple Style Bayonet
Photochromatic Lens No
Metal Detectable Yes
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms