Check Availability
  • CONDOR 

    Persuader Metal Scratch-Resistant Safety Glasses, Gray Lens Color

  • Item # 4VAX7
  • Mfr. Model # 4VAX7
Persuader  Metal Scratch-Resistant Safety Glasses, Gray Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This metal style has a metal frame with spring-hinged bayonet temples and an adjustable nosebridge. Bayonet temples reduce pressure behind the ears and can slip on and off easily under your helmet, head set, or other headgear.
Show More Close
 

Technical Specifications

Item # 4VAX7
Mfr. Model # 4VAX7
UNSPSC #46181802
Catalog Page 1649
Shipping Weight 0.06 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Persuader(TM) Metal
Gender Unisex
Lens Color Gray
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Silver
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Metal
Temple Style Spatula
Photochromatic Lens No
Metal Detectable Yes
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms