Check Availability
  • CONDOR 

    Persuader II Scratch-Resistant Safety Glasses, Amber Lens Color

  • Item # 2VKZ3
  • Mfr. Model # 2VKZ3
Persuader  II Scratch-Resistant Safety Glasses, Amber Lens Color Safety Glasses,Amber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

A contoured floating lens improves your field of vision, and with no solid frame piece above, these glasses won't block your view overhead. The tapered lens design adds a sleeker, more modern look to the product. Features include an adjustable nosebridge to comfortably fit any size nose, plus cushioned sleeves and soft gel nosepieces. Bayonet temples reduce pressure behind the ears and can slip on and off easily under your helmet, head set, or other headgear.
Show More Close
 

Technical Specifications

Item # 2VKZ3
Mfr. Model # 2VKZ3
UNSPSC #46181802
Catalog Page 1649
Shipping Weight 0.104 lbs
Country of Origin China *
Item Safety Glasses
Series Persuader(TM) II
Gender Unisex
Lens Color Amber
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Translucent Red
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Style Bayonet
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.9%
Includes Soft Rubber Temple Ends
Standards ANSI Z87.1-2010
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms