Check Availability
  • CONDOR 

    Personal Protection, Caution, Aluminum, 5" x 7", With Mounting Holes, Not Retroreflective

  • Item # 466V49
  • Mfr. Model # 466V49
Personal Protection, Caution, Aluminum, 5" x 7", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 466V49
Mfr. Model # 466V49
UNSPSC #55121704
Shipping Weight 0.108 lbs
Country of Origin USA *
Item Safety Sign
Sign Subject Matter Personal Protection
Height 5"
Width 7"
Thickness 0.032"
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header Caution
Header Legend Color Yellow
Header Background Color Black
Legend CAUTION SAFETY GLASSES REQUIRED IN THIS AREA
Sign Legend Color Black
Sign Background Color Yellow
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 140 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z535, OSHA 29 CFR 1910.133, OSHA 29 CFR 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms