Check Availability
  • CONDOR 

    Personal Protection, No Header, Vinyl, 3-1/2" x 10", Adhesive Surface, Not Retroreflective

  • Item # 466T89
  • Mfr. Model # 466T89
Personal Protection, No Header, Vinyl, 3-1/2" x 10", Adhesive Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 466T89
Mfr. Model # 466T89
UNSPSC #55121704
Shipping Weight 0.14 lbs
Country of Origin USA *
Item Safety Sign
Sign Subject Matter Personal Protection
Height 3-1/2"
Width 10"
Thickness 0.040"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header No Header
Legend WEAR YOUR SAFETY GLASSES
Sign Legend Color Black
Sign Background Color Yellow
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -20 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z535, OSHA 29 CFR 1910.133, OSHA 29 CFR 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms