Check Availability
  • CONDOR 

    Personal Protection, Precaucion, Plastic, 10" x 14", With Mounting Holes, Not Retroreflective

  • Item # 465V57
  • Mfr. Model # 465V57
Personal Protection, Precaucion, Plastic, 10" x 14", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 465V57
Mfr. Model # 465V57
UNSPSC #55121704
Shipping Weight 0.28 lbs
Country of Origin USA *
Item Safety Sign
Height 10"
Width 14"
Thickness 0.055"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header Precaucion
Header Legend Color Yellow
Header Background Color Black
Legend Se Requieren Botas De Seguridad
Sign Legend Color Black
Sign Background Color Yellow
Printed Language Spanish
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -90 Degrees to 168 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Green Environmental Attribute Product Contains a Minimum of 50% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In