Check Availability
  • CONDOR 

    Personal Protection, Caution, Vinyl, 7" x 10"

  • Item # 34GL96
  • Mfr. Model # 34GL96
Personal Protection, Caution, Vinyl, 7" x 10"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Place this sign at the point of need to help prevent injuries and reduce downtime. It identifies potential hazards that may result in severe but not irreversible damage or injury.
Show More Close
 

Technical Specifications

Item # 34GL96
Mfr. Model # 34GL96
UNSPSC #55121704
Catalog Page 1916
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Caution Sign
Height 7"
Width 10"
Sign Material Vinyl
Header Caution
Header Legend Color Yellow
Header Background Color Black
Legend Face Shield Area
Sign Legend Color Black
Sign Background Color Yellow
Printed Language English
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
UV Resistant Yes
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms