Check Availability
  • CONDOR 

    Personal Fall Limiter;8 ft., Weight Capacity: 310 lb., Line Material: Polyester Web

  • Item # 19F393
  • Mfr. Model # 19F393
Personal Fall Limiter;8 ft., Weight Capacity: 310 lb., Line Material: Polyester Web
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The limiter helps reduce total fall and deceleration distance to reduce the risk of injury and allow an easier rescue. It features an internal braking system, along with a lightweight alloy steel housing with 2"W strap, a snap hook, and a carabiner. For use with a complete personal fall arrest system.
Show More Close
 

Technical Specifications

Item # 19F393
Mfr. Model # 19F393
UNSPSC #46182302
Catalog Page 1797
Shipping Weight 3.6 lbs
Country of Origin USA *
Item Fall Limiter
SRL Length 8 ft.
SRL Item Personal Fall Limiter
Number of Legs 1
Weight Capacity 310 lb.
Line Material Polyester Web
SRL Housing Material Alloy Steel
SRL Weight 3.5 lb.
Anchorage Hook Type Carabiner
Fall Braking System Internal Brake
Harness Hook Type Snap Hook
Tensile Strength 3000 lb.
Visual Load Indicator Yes
Anchorage Hook Gate Opening 3/4"
Harness Hook Gate Opening 3/4"
Standards ANSI Z359.14-2012
Includes Connecting Carabiner and Swivel
* This product's country of origin is subject to change

Welcome Sign In