Check Availability
  • CONDOR 

    Parking, Notice, Aluminum, 7" x 10", With Mounting Holes, Not Retroreflective

  • Item # 485K37
  • Mfr. Model # 485K37
Parking, Notice, Aluminum, 7" x 10", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 485K37
Mfr. Model # 485K37
UNSPSC #55121710
Shipping Weight 0.215 lbs
Country of Origin USA *
Item Safety Sign
Sign Subject Matter Parking
Height 7"
Width 10"
Thickness 0.032"
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header Notice
Header Legend Color White
Header Background Color Blue
Legend NO ESTACIONAMIENTO
Sign Legend Color Black
Sign Background Color White
Printed Language Spanish
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 140 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.176(a); OSHA 29 CFR 1926.250(a)(3)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms