Check Availability
  • CONDOR 

    Parking, No Header, Aluminum, 14" x 20", With Mounting Holes, Not Retroreflective

  • Item # 477Z71
  • Mfr. Model # 477Z71
Parking, No Header, Aluminum, 14" x 20", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 477Z71
Mfr. Model # 477Z71
UNSPSC #55121704
Shipping Weight 0.86 lbs
Country of Origin USA *
Item Traffic Sign
Sign Subject Matter Parking
Height 14"
Width 20"
Thickness 0.032"
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header No Header
Legend EMPLOYEES ONLY
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 140 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z535, OSHA 29 CFR 1910, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32, OSHA 29 CFR 1926.601
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms