Check Availability
  • CONDOR 

    PVC Chemical Resistant Gloves, Black, Size S, 1 PR

  • Item # 48UN75
  • Mfr. Model # 48UN75
PVC Chemical Resistant Gloves, Black, Size S, 1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The double-dipped PVC coating on these Condor® safety gloves offers protection from limited exposure to acids, bases, caustics, and alcohols. Supported construction lends strength, comfort, and durability.
The synthetic thermoplastic polymer material provides abrasion resistance, tactility, and dexterity with wet and dry grip, which gets a boost from the textured finish. Functional temp. range is -30° to 212°F. Not recommended for ketones and other types of solvents.
Show More Close
 

Technical Specifications

Item # 48UN75
Mfr. Model # 48UN75
UNSPSC #46181504
Catalog Page 1677
Shipping Weight 0.47 lbs
Country of Origin Bangladesh *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material PVC
Glove Length Range 12-18"
Glove Length 13-3/4"
Cuff Gauntlet
Lining Cotton
Glove Size S
Color Black
Supported / Unsupported Supported
Standards EN 388, EN 374
Application Chemical, Multipurpose
Resists Chemicals
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms