Check Availability
  • CONDOR 

    PVC Chemical Resistant Gloves, Black, Size L, 1 PR

  • Item # 3BA52
  • Mfr. Model # 3BA52
PVC Chemical Resistant Gloves, Black, Size L, 1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These gloves feature PVC coatings to protect hands from chemicals and abrasion. They also feature a rough finish for extra grip. In addition to offering dexterity and nonslip use, the gloves also help to repel liquids and reduce hand fatigue. Use in water, sewage, septic, garbage collection, fishing, highway work, airline deicing, refrigerated warehouses, maintenance, fuel transport, and municipal water and sewer. Not recommended for ketones and other types of solvents.
Show More Close
 

Technical Specifications

Item # 3BA52
Mfr. Model # 3BA52
UNSPSC #46181504
Catalog Page 1677
Shipping Weight 0.44 lbs
Country of Origin Bangladesh *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material PVC
Glove Length Range 12-18"
Glove Length 14"
Cuff Gauntlet
Lining Jersey
Glove Size L
Color Black
Application For Handling Abrasives and Materials Coated in Solvents
Resists Most Oils, Acids, Fats, Caustics and Petroleum Hydrocarbons
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms