Check Availability
  • CONDOR 

    Chemical Resistant Gloves, Size L, 14"L, Black , 1 PR

  • Item # 3BA49
  • Mfr. Model # 3BA49
Chemical Resistant Gloves, Size L, 14"L, Black ,  1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

These chemical-resistant nitrile gloves are molded with a contoured design for greater comfort. They are also designed to be taken on and off easily. The nitrile material allows for excellent dexterity and tactile sensitivity. The gloves are suitable for users with latex allergies. They also resist solvents, animal fats, and other chemicals. Recommended for use in food processing, manufacturing, and chemical plants
Show More Close
 

Technical Specifications

Item # 3BA49
Mfr. Model # 3BA49
UNSPSC #46181504
Catalog Page 1677
Shipping Weight 0.44 lbs
Country of Origin Bangladesh *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material PVC
Glove Length Range 12-18"
Glove Texture Location Smooth
Glove Length 14"
Cuff Gauntlet
Lining Jersey
Glove Size L
Color Black
Application For Handling Abrasives and Materials Coated in Solvents
Resists Most Oils, Acids, Fats, Caustics and Petroleum Hydrocarbons
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms