Check Availability
  • CONDOR 

    PVC Chemical Resistant Gloves, Black, Size M, 1 PR

  • Item # 2YEP5
  • Mfr. Model # 2YEP5
PVC Chemical Resistant Gloves, Black, Size M, 1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Condor® multidipped fully coated PVC gloves provide superior resistance and nonslip grip while maintaining flexibility. Provide effective protection from limited exposure to acids, bases, caustics, and alcohols. Rough finish. Jersey lining. Gauntlet cuff. 12"L. Not recommended for ketones and other types of solvents. Functional temp. range: -30° to 212°F.
Show More Close
 

Technical Specifications

Item # 2YEP5
Mfr. Model # 2YEP5
UNSPSC #46181504
Catalog Page 1677
Shipping Weight 0.37 lbs
Country of Origin China *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material PVC
Glove Length Range 12" or less
Glove Length 10-1/2"
Cuff Knit Wrist
Lining Jersey
Glove Size M
Color Black
Supported / Unsupported Supported
Application In Manufacturing and Chemical Plants
Resists Chemicals, Oil, and Grease
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms