Check Availability
  • CONDOR 

    PVC Chemical Resistant Gloves, Red Brown, Size XL, 1 PR

  • Item # 22KA69
  • Mfr. Model # 22KA69
PVC Chemical Resistant Gloves, Red Brown, Size XL, 1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These soft, flexible, double-dipped PVC gloves feature seamless liners designed to keep hands free from irritation. They also feature a fine, sandy finish for extra grip. In addition to offering dexterity and nonslip use, the gloves also help to repel liquids and reduce hand fatigue. Use in water, sewage, septic, garbage collection, fishing, highway work, airline deicing, refrigerated warehouses, maintenance, fuel transport, and municipal water and sewer. Not recommended for ketones and other types of solvents.
Show More Close
 

Technical Specifications

Item # 22KA69
Mfr. Model # 22KA69
UNSPSC #46181504
Catalog Page 1677
Shipping Weight 0.75 lbs
Country of Origin Pakistan *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material PVC
Glove Length Range 12" or less
Glove Length 12"
Cuff Gauntlet
Lining Acrylic/Cotton
Glove Size XL
Color Red Brown
Supported / Unsupported Supported
Standards EN 388, EN 374
Application Water/Sewage/Septic, Garbage Collection, Fishing, Highway Work, Airline De Icing, Refrigerated Warehouses, Maintenance, Fuel Transport, Municipal Water and Sewer
Special Features Superior Dexterity, Reduced Hand Fatigue, Rough Nonslip Grip Repels Liquids, Cold Resistant
Resists Gasoline, Oils
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms