Check Availability
  • CONDOR 

    PVC Chemical Resistant Gloves, Blue, Size XL, 1 PR

  • Item # 22KA64
  • Mfr. Model # 22KA64
PVC Chemical Resistant Gloves, Blue, Size XL, 1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These gloves feature a fully coated PVC on Kevlar® liner for oil and chemical resistance and cut protection. The sandy finish provides excellent dry and wet grip. Functional temp. range: -30° to 212°F. Not recommended for ketones and other types of solvents.
Show More Close
 

Technical Specifications

Item # 22KA64
Mfr. Model # 22KA64
UNSPSC #46181504
Catalog Page 1677
Shipping Weight 0.85 lbs
Country of Origin Pakistan *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material PVC
Glove Length Range 12-18"
Glove Length 14"
Cuff Gauntlet
Lining Kevlar(R)
Glove Size XL
Color Blue
Supported / Unsupported Supported
Standards EN 388, EN 374
Application Construction, Decontamination, Masonry, Fuel Transport, Maintenance, Refineries, Utility Service, Fishing, Garbage Collection, Cleaning
Special Features Eliminate Need to Wear 2 Gloves
Resists Chemicals, Cuts, Oils
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms