Check Availability
  • CONDOR 

    PVC Chemical Resistant Gloves, Red Brown, Size L, 1 PR

  • Item # 22KA62
  • Mfr. Model # 22KA62
PVC Chemical Resistant Gloves, Red Brown, Size L, 1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The double-dipped PVC coating on these Condor® safety gloves offers protection from limited exposure to acids, bases, caustics, and alcohols. Supported construction lends strength, comfort, and durability.
The synthetic thermoplastic polymer material provides abrasion resistance, tactility, and dexterity with wet and dry grip, which gets a boost from the textured finish. Functional temp. range is -30° to 212°F. Not recommended for ketones and other types of solvents.
Show More Close
 

Technical Specifications

Item # 22KA62
Mfr. Model # 22KA62
UNSPSC #46181504
Catalog Page 1677
Shipping Weight 0.45 lbs
Country of Origin Bangladesh *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material PVC
Glove Length Range 12" or less
Glove Length 12"
Cuff Gauntlet
Lining Jersey
Glove Size L
Color Red Brown
Supported / Unsupported Supported
Standards EN 388, EN 374
Application Manufacturing, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling, Refineries, Masonry, Concrete and Hexavalent Chromium Protection
Special Features Nitrile-Reinforced Coating, Nonslip Wet Grip
Resists Abrasion, Acids, Oils, Solvents
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms