Check Availability
  • CONDOR 

    PVC Chemical Resistant Gloves, Brick Red, Size XL, 1 PR

  • Item # 22KA60
  • Mfr. Model # 22KA60
PVC Chemical Resistant Gloves, Brick Red, Size XL, 1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Condor® PVC chipped surface glove is fully-coated with an ultra-rough finish for outstanding chemical and abrasion resistance. Protects from limited exposure to acids, bases, caustics, and alcohols. Interlock knit lining. Gauntlet cuff. 14"L. Functional temp. range: -30° to 212°F. Not recommended for ketones and other types of solvents.
Show More Close
 

Technical Specifications

Item # 22KA60
Mfr. Model # 22KA60
UNSPSC #46181504
Catalog Page 1677
Shipping Weight 0.8 lbs
Country of Origin Pakistan *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material PVC
Glove Length Range 12-18"
Glove Texture Location Palm and Fingers
Glove Length 14"
Cuff Gauntlet
Lining Interlock Knit
Glove Size XL
Color Brick Red
Supported / Unsupported Supported
Standards EN 388, EN 374
Application Lumber Handling, Petrochemical, Refining, Handling Abrasive Materials Coated with Acids, Caustics, Solvents, Grease and Oily Environments
Special Features Fully Coated, Enhanced Wet/Dry Grip, Easy to Clean
Resists Abrasion, Chemicals, Oils
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms