This item has been discontinued.  For alternate products call 1-800-217-6872.

  • CONDOR 

    Chemical Resistant Gloves, Size XL, 12"L, Brick Red , 1 PR

  • Item # 22KA59
  • Mfr. Model # 22KA59
Chemical Resistant Gloves, Size XL, 12"L, Brick Red ,  1 PR

Prop 65 Compliance and Restrictions

Product Details

The Condor® PVC chipped surface glove is fully-coated with an ultra-rough finish for outstanding chemical and abrasion resistance. Protects from limited exposure to acids, bases, caustics, and alcohols. Interlock knit lining. Gauntlet cuff. 12"L. Functional temp. range: -30° to 212°F. Not recommended for ketones and other types of solvents.
Show More Close
 

Technical Specifications

Item # 22KA59
Mfr. Model # 22KA59
UNSPSC #46181504
Catalog Page 1677
Shipping Weight 0.65 lbs
Country of Origin Pakistan *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material PVC
Glove Length Range 12" or less
Glove Length 12"
Cuff Gauntlet
Lining Interlock Knit
Glove Size XL
Color Brick Red
Supported / Unsupported Supported
Standards EN 388, EN 374
Application Lumber Handling, Petrochemical, Refining, Handling Abrasive Materials Coated with Acids, Caustics, Solvents, Grease and Oily Environments
Special Features Fully Coated, Enhanced Wet/Dry Grip, Easy to Clean
Resists Abrasion, Chemicals, Oils
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms