Check Availability
  • CONDOR 

    Oxulux Scratch-Resistant Safety Glasses, Gray Lens Color

  • Item # 2VLA1
  • Mfr. Model # 2VLA1
  • (2)
Oxulux  Scratch-Resistant Safety Glasses, Gray Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Oxulux Safety Glasses feature a lightweight, one-piece frame for fuller protection from side impact. The dielectric design provides an excellent orbital seal. Thermal plastic rubber temple pads are featured for added comfort. The durable bayonet temples reduce pressure behind the ears and can slip on and off easily under your helmet, head set, or other headgear.
Show More Close
 

Technical Specifications

Item # 2VLA1
Mfr. Model # 2VLA1
UNSPSC #46181802
Catalog Page 1649
Shipping Weight 0.09 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Oxulux(TM)
Gender Unisex
Lens Color Gray
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Gray
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Gray
Temple Style Bayonet
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms