Check Availability
  • CONDOR 

    Oxulux OTG Anti-Fog, Scratch-Resistant Safety Glasses , Clear Lens Color

  • Item # 4VCD5
  • Mfr. Model # 4VCD5
Oxulux  OTG Anti-Fog, Scratch-Resistant Safety Glasses , Clear Lens Color Safety Glasses,Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Oxulux OTG Safety Glasses feature universal sizing, contoured padded bayonet temples to reduce pressure behind the ears. These glasses are designed to fit over most prescription glasses.
Show More Close
 

Technical Specifications

Item # 4VCD5
Mfr. Model # 4VCD5
UNSPSC #46181802
Catalog Page 1650
Shipping Weight 0.08 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Oxulux(TM) OTG
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Anti-Fog, Scratch-Resistant
Foam Lined No
Eyewear Frame Design OTG
Eyewear Frame Style Frameless
Frame Color Gray
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Silver
Temple Style Bayonet
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1+ 2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Welcome Sign In