Check Availability
  • CONDOR 

    Orange/Red with Silver Stripe Traffic Vest, ANSI 2, Hook-and-Loop Closure, 4XL

  • Item # 5NVE4
  • Mfr. Model # 5NVE4
Orange/Red with Silver Stripe Traffic Vest, ANSI 2, Hook-and-Loop Closure, 4XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with your safety in mind, these vests allow you to be seen when it is most important to be highly visible. All vests include pockets for storage. Polyester mesh vests are lightweight and breathable for your comfort. Feature 3M™ Scotchlite™ material.
Show More Close
 

Technical Specifications

Item # 5NVE4
Mfr. Model # 5NVE4
UNSPSC #46181507
Shipping Weight 0.32 lbs
Country of Origin China *
Item High Visibility Vest
ANSI Class 2
Vest Size 4XL
Traffic Safety Vest Color Orange/Red
Fits Chest Size 66"
Gender Unisex
Stripe Color Silver
Vest Material Polyester Mesh
Vest Closure Type Hook-and-Loop
ATPV Rating Not Rated
Vest Stripe Color Family Silver
Back Stripe Pattern U-Block
Number of Pockets (Inside) 1
Number of Pockets (Outside) 0
Number of Pockets with Closure 0
Features High Visibility Vest
Standards Meets ANSI-ISEA 107-2010
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms