Check Availability
  • CONDOR 

    Orange/Red with Silver Stripe Traffic Vest, ANSI Unrated, Hook-and-Loop Closure, 3XL

  • Item # 54VH93
  • Mfr. Model # 54VH93
Orange/Red with Silver Stripe Traffic Vest, ANSI Unrated, Hook-and-Loop Closure, 3XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This basic high-visibility vest helps personnel be seen by others in dimly lit or dark locations. It is an economical choice for use in situations where meeting ANSI ratings is not a concern.
The polyester mesh material is lightweight and breathable.
Show More Close
 

Technical Specifications

Item # 54VH93
Mfr. Model # 54VH93
UNSPSC #46181507
Catalog Page 1824
Shipping Weight 0.21 lbs
Country of Origin China *
Item High Visibility Vest
ANSI Class Unrated
Vest Size 3XL
Traffic Safety Vest Color Orange/Red
Fits Chest Size 56" to 66"
Gender Unisex
Stripe Color Silver
Vest Material Polyester Mesh
Vest Closure Type Hook-and-Loop
ATPV Rating Not Rated
Hazard Risk Category (HRC) Not Applicable
Vest Stripe Color Family Green/Yellow and Silver
Back Stripe Pattern Double Horizontal
Vest Length 30"
Number of Pockets (Inside) 0
Number of Pockets (Outside) 0
Number of Pockets with Closure 0
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms