Check Availability
  • CONDOR 

    Orange/Red with Silver Stripe Traffic Vest, ANSI 2, Zipper Closure, S

  • Item # 53YM24
  • Mfr. Model # 53YM24
Orange/Red with Silver Stripe Traffic Vest, ANSI 2, Zipper Closure, S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CondorĀ® high-visibility Traffic Vest is designed to help the wearer be seen in low-light settings.
To help keep your personnel safe, select the ANSI rated safety vest appropriate to the task and environment.
Show More Close
 

Technical Specifications

Item # 53YM24
Mfr. Model # 53YM24
UNSPSC #46181507
Catalog Page 1823
Shipping Weight 0.44 lbs
Country of Origin China *
Item High Visibility Vest
ANSI Class 2
Vest Size S
Traffic Safety Vest Color Orange/Red
Fits Chest Size 36" to 38"
Gender Unisex
Stripe Color Silver
Vest Material Polyester Mesh
Vest Closure Type Zipper
ATPV Rating Not Rated
Hazard Risk Category (HRC) Not Applicable
Vest Stripe Color Family Silver
Back Stripe Pattern U-Block
Vest Length 26"
Number of Pockets (Inside) 1
Number of Pockets (Outside) 4
Number of Pockets with Closure 5
Features 360 Degrees Visibility
Standards ANSI 107- 2015
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms