Check Availability
  • CONDOR 

    Orange/Red with Silver Stripe Traffic Vest, ANSI 2, Hook-and-Loop Closure, S/M

  • Item # 53YM16
  • Mfr. Model # 53YM16
Orange/Red with Silver Stripe Traffic Vest, ANSI 2, Hook-and-Loop Closure, S/M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CondorĀ® high-visibility Traffic Vest is designed to help the wearer be seen in low-light settings, daytime and at night.
To help keep your personnel safe, select the ANSI rated safety vest appropriate to the task and environment.
Show More Close
 

Technical Specifications

Item # 53YM16
Mfr. Model # 53YM16
UNSPSC #46181507
Catalog Page 1823
Shipping Weight 0.38 lbs
Country of Origin China *
Item High Visibility Vest
ANSI Class 2
Vest Size S/M
Traffic Safety Vest Color Orange/Red
Fits Chest Size 36" to 42"
Gender Unisex
Stripe Color Silver
Vest Material Polyester Mesh
Vest Closure Type Hook-and-Loop
ATPV Rating Not Rated
Hazard Risk Category (HRC) Not Applicable
Vest Stripe Color Family Silver
Back Stripe Pattern X
Vest Length 27"
Number of Pockets (Inside) 1
Number of Pockets (Outside) 4
Number of Pockets with Closure 5
Features 360 Degrees Visibility
Standards ANSI 107- 2015
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms