Check Availability
  • CONDOR 

    Orange/Red with Silver Stripe Traffic Vest, ANSI 2, Zipper Closure, XL

  • Item # 3ZDU2
  • Mfr. Model # 3ZDU2
Orange/Red with Silver Stripe Traffic Vest, ANSI 2, Zipper Closure, XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Polyester mesh material is lightweight and breathable. 3M Scotchliteâ„¢ reflective material.
Show More Close
 

Technical Specifications

Item # 3ZDU2
Mfr. Model # 3ZDU2
UNSPSC #46181531
Shipping Weight 0.6 lbs
Country of Origin China *
Item High Visibility Vest
ANSI Class 2
Vest Size XL
Traffic Safety Vest Color Orange/Red
Fits Chest Size 48" to 50"
Gender Unisex
Stripe Color Silver
Vest Material Polyester Mesh
Vest Closure Type Zipper
ATPV Rating Not Rated
Vest Stripe Color Family Silver
Back Stripe Pattern U-Block
Vest Length 26"
Number of Pockets (Inside) 2
Number of Pockets (Outside) 1
Number of Pockets with Closure 1
Features Polyester Mesh, 2" Wide Reflective Material
Standards ANSI/ISEA 107-2010
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms